Zoro Homepage

Carpet Roll - 11 in. x 50 Lin Yards, Box

  • Mfr # 11372-2

  • Zoro # G108613659


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Length
11"
Width
23"
Height
23"
Pile Weight
17 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11372-2
Zoro #
G108613659
UPC #
768296008796
Country of Origin
United States

Dimensions

Length
11"
Width
23"
Height
23"

Details

Color
Grey
Pile Weight
17 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.