Zoro Homepage

Carpeted Bunk Board, 2 Ft, Pair

  • Mfr # 27830

  • Zoro # G508636760


product price: $57.49
/ea

Key Features

Color
Black
Width
25"
Weight
5.59 lbs
Length
4.25"
Height
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27830
Zoro #
G508636760
UPC #
768296008284
Country of Origin
United States

Dimensions

Width
25"
Length
4.25"
Height
4"

Details

Color
Black
Weight
5.59 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.