Zoro Homepage

Carpeted Bunk Board, 4 Ft, Pair

  • Mfr # 27810

  • Zoro # G408636747


product price: $57.95
/ea

Key Features

Width
49"
Height
4.5"
Color
Black
Length
5"
Weight
9.22 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27810
Zoro #
G408636747
UPC #
768296001292
Country of Origin
United States

Dimensions

Width
49"
Height
4.5"
Length
5"

Details

Color
Black
Weight
9.22 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.