Zoro Homepage

Carpeted Bunk Board, 5 Ft, Pair

  • Mfr # 27820

  • Zoro # G708636751


product price: $65.59
/ea

Key Features

Weight
14.61 lbs
Height
4"
Color
Black
Width
61"
Length
4.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27820
Zoro #
G708636751
UPC #
768296001308
Country of Origin
United States

Dimensions

Height
4"
Width
61"
Length
4.25"

Details

Weight
14.61 lbs
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.