Zoro Homepage

Double U-Bolt Bracket, 9-3/4 in., UPC Label

  • Mfr # 10191G40

  • Zoro # G308636854


product price: $18.39
/ea

Key Features

Finish
Galv
Width
9.75"
Material
Steel
Weight
2.73 lbs
Height
1.38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10191G40
Zoro #
G308636854
UPC #
768296009557
Country of Origin
United States

Dimensions

Width
9.75"
Height
1.38"
Length
4.13"

Details

Finish
Galv
Material
Steel
Weight
2.73 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.