Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Cap No 1601 2.25 in.

  • Mfr # 1620240

  • Zoro # G308636786


product price: $14.75
/ea

Key Features

Length
3.5"
Material
Steel
Width
2.25"
Weight
0.4 lbs
Height
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1620240
Zoro #
G308636786
UPC #
768296010140
Country of Origin
United States

Dimensions

Length
3.5"
Width
2.25"
Height
7"

Details

Material
Steel
Weight
0.4 lbs
Finish
Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.