
End Cap 3-1/2 in. x 1-1/4 in. - 5/8 in. ID, UPC Label
Mfr # 29600
Zoro # G308613671
product price: $5.19
/eaSold in multiples of 2 for $10.38
Key Features
Width
3.5"
Length
3.5"
Color
Black
Weight
0.5 lbs
Height
1.25"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29600
Zoro #
G308613671
UPC #
768296002503
Country of Origin
United States
Dimensions
Width
3.5"
Length
3.5"
Height
1.25"
Details
Color
Black
Weight
0.5 lbs
Material
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.