Zoro Homepage

Equalizer, 3 in.x7.75 in., E-1

  • Mfr # 1645040

  • Zoro # G208636831


product price: $15.99
/ea

Key Features

Material
Steel
Height
9"
Color
Black
Weight
2.2 lbs
Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645040
Zoro #
G208636831
UPC #
768296010027
Country of Origin
United States

Dimensions

Height
9"
Width
4"
Length
1.75"

Details

Material
Steel
Color
Black
Weight
2.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.