Zoro Homepage

Equalizer, 4 in.x6 in., EQ-10

  • Mfr # 1645140

  • Zoro # G408636808


product price: $18.45
/ea

Key Features

Height
7.25"
Length
1.75"
Width
5.5"
Weight
2.5 lbs
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645140
Zoro #
G408636808
UPC #
768296010034
Country of Origin
United States

Dimensions

Height
7.25"
Length
1.75"
Width
5.5"

Details

Weight
2.5 lbs
Material
Steel
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.