Zoro Homepage

Extended Post Guide-On

  • Mfr # 27658

  • Zoro # G508613631


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Width
34"
Height
4"
Color
Black
Material
Steel
Weight
11 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27658
Zoro #
G508613631
UPC #
768296011413
Country of Origin
United States

Dimensions

Width
34"
Height
4"
Length
11"

Details

Color
Black
Material
Steel
Weight
11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.