Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fish Bag, Insulated 22 in. x 70 in., White Vinyl, Box

  • Mfr # Z83120

  • Zoro # G108636818


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Length
13"
Material
Polyester
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z83120
Zoro #
G108636818
UPC #
768566831208
Country of Origin
China

Dimensions

Length
13"

Details

Material
Polyester
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.