Zoro Homepage

Flex Keel Pad 10 in. x 1-1/2 in., UPC Label

  • Mfr # 16870

  • Zoro # G808612129


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Height
1"
Material
Rubber
Weight
0.33 lbs
Color
Black
Length
1.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16870
Zoro #
G808612129
UPC #
768296004712
Country of Origin
China

Dimensions

Height
1"
Length
1.75"
Width
10.25"

Details

Material
Rubber
Weight
0.33 lbs
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.