Zoro Homepage

- Flush Mount Rod Holder - 0 Degree - Swivel - 10.5" Deep

  • Mfr # 536800S

  • Zoro # G206602357


product price: $226.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
536800S
Zoro #
G206602357
UPC #
-
Country of Origin
China

Description

536800S - Flush Mount Rod Holder - 0 Degree - Swivel - 10.5" Deep

The larger 80C series models feature a beautifully rounded cast bottom end with a 1/2" Pipe Threaded Drain Hole. Use them when the bottom of the rod holder must have a decorative appearance.
They feature a super tough cast stainless steel gimbal bar designed to hold up to the punishment of downriggers or heavy tackle.

A Black vinyl liner protects rods and is keyed with the gimbal so the liner stays in place. The rod holder has no logo on the cap for a sleek low profile.

Technical Specifications:

  • Material - 316L Stainless Steel
  • Angle - 0°
  • Bottom Style - Swivel
  • Liner Color - Black
  • Inner Diameter - 1-7/8"
  • Tube Length - 10-1/2"
  • Cap Size (L x W) - 5-1/8" x 4-1/4"
  • Hole Size - 2-1/2"

*Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.