Zoro Homepage

Front Spring Hanger Bracket

  • Mfr # 1400240

  • Zoro # G608636806


product price: $10.85
/ea

Key Features

Height
7"
Material
Steel
Width
2.5"
Length
5.25"
Weight
1.9 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400240
Zoro #
G608636806
UPC #
768296010225
Country of Origin
United States

Dimensions

Height
7"
Width
2.5"
Length
5.25"

Details

Material
Steel
Weight
1.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.