Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keel Roller 10 in. - 5/8 in. ID, w/Bushing White Press In, UPC Label

  • Mfr # 29501

  • Zoro # G408612130


product price: $30.75
/ea

Key Features

Height
4"
Length
3.5"
Width
10"
Material
Rubber
Weight
2.7 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29501
Zoro #
G408612130
UPC #
768296002183
Country of Origin
United States

Dimensions

Height
4"
Length
3.5"
Width
10"

Details

Material
Rubber
Weight
2.7 lbs
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.