Zoro Homepage

Keel Roller 12 in. - 5/8 in. ID, w/Bushing White Press In, UPC Label

  • Mfr # 29500

  • Zoro # G008612141


product price: $31.99
/ea

Key Features

Length
3.5"
Weight
3.4 lbs
Width
12"
Height
4"
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29500
Zoro #
G008612141
UPC #
768296002176
Country of Origin
United States

Dimensions

Length
3.5"
Width
12"
Height
4"

Details

Weight
3.4 lbs
Material
Rubber
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.