Zoro Homepage

Keel Roller 8 in. - 5/8 in. ID, UPC Label

  • Mfr # 29517

  • Zoro # G008612134


product price: $22.65
/ea

Key Features

Length
3.5"
Color
Yellow
Height
4"
Weight
1.76 lbs
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29517
Zoro #
G008612134
UPC #
768296010478
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.5"
Height
4"
Width
8"

Details

Color
Yellow
Weight
1.76 lbs
Material
PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.