Zoro Homepage

Keel Roller Bracket Assembly - 2 in. - 2-1/2 in. Tongue, UPC Label

  • Mfr # 32100G

  • Zoro # G108612140


product price: $33.75
/ea

Key Features

Width
6"
Material
Rubber
Length
3"
Weight
1.8 lbs
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32100G
Zoro #
G108612140
UPC #
768296001544
Country of Origin
United States

Dimensions

Width
6"
Length
3"
Height
3.5"

Details

Material
Rubber
Weight
1.8 lbs
Color
Black
Finish
Galv

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.