Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keel Roller Bracket Assembly - 2 in. - 3 in. Tongue, UPC Label

  • Mfr # 32150G

  • Zoro # G208612132


product price: $30.95
/ea

Key Features

Weight
2.4 lbs
Width
6"
Length
4"
Material
Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32150G
Zoro #
G208612132
UPC #
768296000899
Country of Origin
United States

Dimensions

Width
6"
Length
4"
Height
4"

Details

Weight
2.4 lbs
Material
Rubber
Color
Black
Finish
Galv

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.