Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pkg. Adj Midmt R/Holder Alum 7/8 in. or 1 in., w/Sleeve and Hex Key

  • Mfr # 53770

  • Zoro # G108612768


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Length
10"
Material
Alum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53770
Zoro #
G108612768
UPC #
768296010867
Country of Origin
Taiwan, Province of China

Dimensions

Length
10"

Details

Material
Alum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.