Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pkg. Alum Horz ClampOn White 1.315 in. OD 1-5/16 in., w/Sleeve

  • Mfr # 53711

  • Zoro # G008612738


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Length
10"
Material
Alum
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53711
Zoro #
G008612738
UPC #
768296010607
Country of Origin
Taiwan, Province of China

Dimensions

Length
10"

Details

Material
Alum
Color
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.