Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pkg Axle Tie Plate Kit, 1-1/2 in., Square

  • Mfr # 23102

  • Zoro # G608636837


product price: $22.55
/ea

Key Features

Weight
2.2 lbs
Height
3.5"
Material
Steel
Length
4.5"
Finish
Galv & Yellow Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23102
Zoro #
G608636837
UPC #
768296002619
Country of Origin
United States

Dimensions

Height
3.5"
Length
4.5"
Width
6"

Details

Weight
2.2 lbs
Material
Steel
Finish
Galv & Yellow Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.