Zoro Homepage

Pkg Axle Tie Plate Kit, 1-3/4 in., Round

  • Mfr # 23000

  • Zoro # G408636846


product price: $26.85
/ea

Key Features

Length
4.5"
Width
6"
Weight
2.9 lbs
Material
Steel
Height
3.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23000
Zoro #
G408636846
UPC #
768296002589
Country of Origin
United States

Dimensions

Length
4.5"
Width
6"
Height
3.5"

Details

Weight
2.9 lbs
Material
Steel
Finish
Galv & Yellow Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.