Zoro Homepage

Pkg Cap Nut - 5/8 in. - 8 Pieces

  • Mfr # 10801A

  • Zoro # G408613717


product price: $9.35
/ea

Key Features

Material
Steel
Weight
0.2 lbs
Finish
Zinc
Length
3"
Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10801A
Zoro #
G408613717
UPC #
768296000677
Country of Origin
United States

Dimensions

Length
3"
Width
4"
Height
0.75"

Details

Material
Steel
Weight
0.2 lbs
Finish
Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.