Zoro Homepage

Pkg Frame Strap, 4 in., Pair

  • Mfr # 20016GA

  • Zoro # G708636768


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Height
0.5"
Width
9.25"
Weight
0.3 lbs
Material
Steel
Length
2.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20016GA
Zoro #
G708636768
UPC #
768296007126
Country of Origin
United States

Dimensions

Height
0.5"
Width
9.25"
Length
2.75"

Details

Weight
0.3 lbs
Material
Steel
Finish
Galv

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.