Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pkg Grease Seals Straight for 1-1/4 in. Spindle, Pair

  • Mfr # 16306A

  • Zoro # G908636827


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Length
4"
Weight
0.5 lbs
Height
0.75"
Width
6.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16306A
Zoro #
G908636827
UPC #
768296003647
Country of Origin
United States

Dimensions

Length
4"
Height
0.75"
Width
6.5"

Details

Weight
0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.