Zoro Homepage

Pkg Grease Seals Straight for 3/4 in. Spindle, Pair

  • Mfr # 16305A

  • Zoro # G608636776


product price: $9.69
/ea

Key Features

Length
3"
Weight
0.5 lbs
Height
0.75"
Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16305A
Zoro #
G608636776
UPC #
768296003623
Country of Origin
United States

Dimensions

Length
3"
Height
0.75"
Width
4"

Details

Weight
0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.