Zoro Homepage

Pkg I-Beam Clamp Kit

  • Mfr # 27682A

  • Zoro # G408613632


product price: $43.25
/ea

Key Features

Finish
Galv
Width
10"
Length
4.75"
Height
2.25"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27682A
Zoro #
G408613632
UPC #
768296006587
Country of Origin
United States

Dimensions

Width
10"
Length
4.75"
Height
2.25"

Details

Finish
Galv
Material
Steel
Weight
4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.