Zoro Homepage

Pkg Light Kit, Post Style, LED

  • Mfr # 27656A

  • Zoro # G308613619


product price: $37.15
/ea

Key Features

Length
6.5"
Material
PVC
Width
10"
Height
2.88"
Weight
0.7 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27656A
Zoro #
G308613619
UPC #
768296007096
Country of Origin
China

Dimensions

Length
6.5"
Width
10"
Height
2.88"

Details

Material
PVC
Weight
0.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.