
Pkg Roller Shaft, 1/2 in. x 12-3/4 in. w/Cap Nuts
Mfr # 10705A
Zoro # G708613677
product price: $8.89
/eaKey Features
Height
0.75"
Weight
1.2 lbs
Length
2.75"
Material
Steel
Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10705A
Zoro #
G708613677
UPC #
768296000035
Country of Origin
United States
Dimensions
Height
0.75"
Length
2.75"
Width
17"
Details
Weight
1.2 lbs
Material
Steel
Finish
Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.