Zoro Homepage

Pkg Roller Shaft, 1/2 in. x 5-1/4 in. w/ Cap Nuts

  • Mfr # 10700A

  • Zoro # G808613720


product price: $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Height
0.75"
Weight
0.3 lbs
Length
2.75"
Finish
Zinc
Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10700A
Zoro #
G808613720
UPC #
768296000486
Country of Origin
United States

Dimensions

Height
0.75"
Length
2.75"
Width
10"

Details

Weight
0.3 lbs
Finish
Zinc
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.