
Pkg Roller Shaft, 5/8 in. x 5-1/4 in. w/Cap Nuts
Mfr # 10721A
Zoro # G008613667
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Height
0.75"
Weight
0.5 lbs
Material
Steel
Width
10"
Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10721A
Zoro #
G008613667
UPC #
768296000523
Country of Origin
United States
Dimensions
Height
0.75"
Width
10"
Length
2.75"
Details
Weight
0.5 lbs
Material
Steel
Finish
Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.