Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pkg Roller Shaft, 5/8 in. x 6-1/4 in. w/Cap Nuts

  • Mfr # 10722A

  • Zoro # G508613693


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Width
10"
Weight
0.6 lbs
Length
2.75"
Material
Steel
Height
0.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10722A
Zoro #
G508613693
UPC #
768296000547
Country of Origin
United States

Dimensions

Width
10"
Length
2.75"
Height
0.75"

Details

Weight
0.6 lbs
Material
Steel
Finish
Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.