Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pkg Safety Cables, 3,500 lb., Pair

  • Mfr # 16662A

  • Zoro # G208636817


product price: $41.19
/ea

Key Features

Material
Steel
Length
3"
Weight
1.8 lbs
Width
8.75"
Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16662A
Zoro #
G208636817
UPC #
768296010683
Country of Origin
Taiwan, Province of China

Dimensions

Length
3"
Width
8.75"

Details

Material
Steel
Weight
1.8 lbs
Finish
Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.