Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pkg Safety Chain Set, Class III Rating 5000 Lbs

  • Mfr # 16671A

  • Zoro # G408636877


product price: $18.59
/ea

Key Features

Material
Steel
Length
4.75"
Weight
3.3 lbs
Finish
Zinc
Width
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16671A
Zoro #
G408636877
UPC #
768296001131
Country of Origin
United States

Dimensions

Length
4.75"
Width
7"

Details

Material
Steel
Weight
3.3 lbs
Finish
Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.