
Pkg Spindle Nut - 1 in. w/Washers & Cotter Pins
Mfr # 11065A
Zoro # G808636828
product price: $7.49
/eaSold in multiples of 2 for $14.98
Key Features
Height
1"
Weight
0.4 lbs
Length
4"
Width
3"
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11065A
Zoro #
G808636828
UPC #
768296003364
Country of Origin
United States
Dimensions
Height
1"
Length
4"
Width
3"
Details
Weight
0.4 lbs
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.