Zoro Homepage

Pkg Swivel Bracket, Pair

  • Mfr # 10205GA

  • Zoro # G608636813


product price: $9.45
/ea

Key Features

Length
3.75"
Material
Steel
Height
2.25"
Width
7"
Finish
Galv
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10205GA
Zoro #
G608636813
UPC #
768296007355
Country of Origin
United States

Dimensions

Length
3.75"
Height
2.25"
Width
7"

Details

Material
Steel
Finish
Galv
Weight
0.93 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.