Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pkg Trailer Hub Kit, 1-1/16 in. Stud 4 x 4

  • Mfr # 13109

  • Zoro # G108612720


product price: $51.49
/ea

Key Features

Material
Steel
Color
Black
Width
5"
Weight
6.4 lbs
Length
7.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13109
Zoro #
G108612720
UPC #
768296004545
Country of Origin
United States

Dimensions

Width
5"
Length
7.5"
Height
7.5"

Details

Material
Steel
Color
Black
Weight
6.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.