
Pkg U-bolt Spare Tire Carrier, 8-3/4 in. Long, w/Lug Nuts
Mfr # 27200
Zoro # G708612724
product price: $10.19
/eaKey Features
Length
5.75"
Weight
0.9 lbs
Width
10"
Finish
Zinc
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27200
Zoro #
G708612724
UPC #
768296001124
Country of Origin
United States
Dimensions
Length
5.75"
Width
10"
Height
0.5"
Details
Weight
0.9 lbs
Finish
Zinc
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.