Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pkg U-bolt Spare Tire Carrier, 8-3/4 in. Long, w/Spin On Lock Brackets & Lock

  • Mfr # 27202

  • Zoro # G608612725


product price: $23.15
/ea

Key Features

Width
10"
Finish
Zinc
Weight
1.5 lbs
Material
Steel
Length
5.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27202
Zoro #
G608612725
UPC #
768296001162
Country of Origin
United States

Dimensions

Width
10"
Length
5.75"
Height
1"

Details

Finish
Zinc
Weight
1.5 lbs
Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.