Zoro Homepage

Pkg Wheel Chocks - 5 in. x 6 in. x 4 in.

  • Mfr # 32600

  • Zoro # G908636834


product price: $28.25
/ea

Key Features

Width
10"
Height
3"
Material
Steel
Color
Yellow
Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32600
Zoro #
G908636834
UPC #
768296003180
Country of Origin
Taiwan, Province of China

Dimensions

Width
10"
Height
3"
Length
6"

Details

Material
Steel
Color
Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.