Zoro Homepage

Post Guide-On, 40 in., White PVC, Boxed 70Deg

  • Mfr # 27627

  • Zoro # G908613620


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Finish
Galv
Weight
17 lbs
Width
33.5"
Material
Steel
Length
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27627
Zoro #
G908613620
UPC #
768296011390
Country of Origin
United States

Dimensions

Width
33.5"
Length
18"
Height
3"

Details

Finish
Galv
Weight
17 lbs
Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.