Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Post Guide-On, 60 in., w/U-Bolt Mtg Brackets & LED Light, Boxed

  • Mfr # 27760

  • Zoro # G408613618


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Galv
Weight
24 lbs
Height
2.87"
Length
24.12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27760
Zoro #
G408613618
UPC #
768296006938
Country of Origin
United States

Dimensions

Height
2.87"
Length
24.12"
Width
48.75"

Details

Material
Steel
Finish
Galv
Weight
24 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.