Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Post Guide-On, 65 in., Aluminum, Boxed

  • Mfr # 27638

  • Zoro # G408613625


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Width
48.75"
Height
2.87"
Length
24.12"
Weight
26 lbs
Material
Alum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27638
Zoro #
G408613625
UPC #
768296010072
Country of Origin
United States

Dimensions

Width
48.75"
Height
2.87"
Length
24.12"

Details

Weight
26 lbs
Material
Alum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.