Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Post Guide-On, 75 in., w/I-Beam Mtg Clamp, Boxed

  • Mfr # 27635

  • Zoro # G208613627


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Weight
26 lbs
Width
65"
Finish
Galv
Height
3"
Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27635
Zoro #
G208613627
UPC #
768296005955
Country of Origin
United States

Dimensions

Width
65"
Height
3"
Length
24"

Details

Weight
26 lbs
Finish
Galv
Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.