Zoro Homepage

Ribbed Wobble Roller 5 in. - 1-1/8 in. ID w/Bushing Press In, UPC Label

  • Mfr # 29537

  • Zoro # G008613681


product price: $20.25
/ea

Key Features

Length
5"
Width
3"
Color
Black
Weight
1.7 lbs
Height
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29537
Zoro #
G008613681
UPC #
768296000578
Country of Origin
United States

Dimensions

Length
5"
Width
3"
Height
5"

Details

Color
Black
Weight
1.7 lbs
Material
Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.