Zoro Homepage

Roller Bracket Assembly, 10 in., UPC Label

  • Mfr # 10404G

  • Zoro # G808636774


product price: $54.69
/ea

Key Features

Material
Steel
Height
4"
Width
8.5"
Finish
Galv
Length
11.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10404G
Zoro #
G808636774
UPC #
768296000776
Country of Origin
United States

Dimensions

Height
4"
Width
8.5"
Length
11.25"

Details

Material
Steel
Finish
Galv
Weight
7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.