Zoro Homepage

Roller Bunk, 4 Ft, Pair, Boxed

  • Mfr # 27700

  • Zoro # G308636861


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Weight
28.05 lbs
Material
Steel
Length
6"
Width
51"
Finish
Galv
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27700
Zoro #
G308636861
UPC #
768296001261
Country of Origin
United States

Dimensions

Length
6"
Width
51"
Height
5.25"

Details

Weight
28.05 lbs
Material
Steel
Finish
Galv

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.