
Spool Roller 4 in. - 1/2 in. ID - TPR w/Bushing White Solid, UPC Label
Mfr # 29710
Zoro # G908613668
product price: $10.65
/eaKey Features
Weight
0.6 lbs
Length
3"
Height
3"
Material
TPR
Width
4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29710
Zoro #
G908613668
UPC #
768296005047
Country of Origin
United States
Dimensions
Length
3"
Height
3"
Width
4"
Details
Weight
0.6 lbs
Material
TPR
Color
Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.