Zoro Homepage

Spool Roller 4 in. - 1/2 in. ID w/Bushing Sleeve, UPC Label

  • Mfr # 29525

  • Zoro # G208613696


product price: $8.99
/ea

Key Features

Color
Black
Length
3"
Width
4"
Height
3"
Weight
0.7 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29525
Zoro #
G208613696
UPC #
768296002244
Country of Origin
United States

Dimensions

Length
3"
Width
4"
Height
3"

Details

Color
Black
Weight
0.7 lbs
Material
Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.